LUG,CU,1/4 X 2 W/2-9/16 HOLES,OFFSET,PKG
Item #: 398958
Cat #: B102EHOL
UPC: 782856321446
Sign In or Register to view pricing and more.
Documents & Guides
2 Hole Offset Lug, NEMA, 5" x 2" x 0.25", 0.563" Hole
Overview
2 Hole Offset Lug, NEMA, 5" x 2" x 0.25", 0.563" Hole
Also known as: 782856321446, B102EHOL
Specifications
Material: | Copper |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)