This product has been discontinued.

GFCI MODULE, 20A 120V, YL, AUTOMATIC SET
Item #: 398826
Cat #: GFM20A
UPC: 783585521022
Documents & Guides
Hubbell Wiring Device Kellems, Power Protection Products, GFCI Modules,Industrial/Commercial, Auto Set, 20A 120V AC, Faceless, 6" Wire Leads,4-6 mA Trip Level, Yellow
Sign In or Register to view pricing and more.
No associated products found.
Overview
Hubbell Wiring Device Kellems, Power Protection Products, GFCI Modules,Industrial/Commercial, Auto Set, 20A 120V AC, Faceless, 6" Wire Leads,4-6 mA Trip Level, Yellow
Also known as: 783585521022, GFM20A
Specifications
Mounting: | Screw |
Type: | Decorator Duplex |
NEMA Configuration: | 5-20R |
Wattage: | 2500 |
Color: | Yellow |
Mounting: | Screw |
NEMA Configuration: | 5-20R |
Color: | Yellow |
Type: | Decorator Duplex |
Wattage: | 2500 |
Customer Reviews
No reviews for this product
(0)