Cable Tie, Releasable, 20.1L (511mm), Ex

Item #: 398806

Cat #: PRT5EH-Q

UPC: 074983542024

Sign In or Register to view pricing and more.
Pan-Ty® releasable lashing tie, extra-heavy cross section, 20.1 (511mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® releasable lashing tie, extra-heavy cross section, 20.1 (511mm) length, nylon 6.6, natural, standard package.
Also known as: 074983542024, PRT5EH-Q

Specifications

Color: Natural
Material: Nylon
Length: 20.100 in
Color: Natural
Length: 20.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)