Compact Fluorescent Lamp, 2-Pin, TT, 13W, 4100K

Item #: 398787

Cat #: 0612800

UPC: 030721061288

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: TT (Single Tube), Base: 2-Pin (GX23), Lumens: 900, CRI: 82, Color Temperature: 4100K

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: TT (Single Tube), Base: 2-Pin (GX23), Lumens: 900, CRI: 82, Color Temperature: 4100K
Also known as: 030721061288, 0612800

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Light Technology: Fluorescent
Base: 2-Pin (GX23)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 900
Base: 2-Pin (GX23)
Wattage: 13
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)