Halogen Lamp, MR16, 50W, 12V, FL38
Item #:
398769
Cat #:
0458600
UPC:
030721045868
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 50 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Color Temperature: 3000K, ANSI Code: EXN, Beam Angle: Flood 38 Degree
Overview
Halogen Lamp, 50 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Color Temperature: 3000K, ANSI Code: EXN, Beam Angle: Flood 38 Degree
Also known as: 030721045868, 0458600
Specifications
Shape: | MR16 (Mini Reflector) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
ANSI Code: | EXN |
Wattage: | 50 |
Light Technology: | Halogen |
Base: | 2-Pin (GU5.3) |
Angle: | 38° |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Wattage: | 50 |
Base: | 2-Pin (GU5.3) |
Color Temperature: | 3000 (Warm White) |
ANSI Code: | EXN |
Light Technology: | Halogen |
Angle: | 38° |
Customer Reviews
No reviews for this product
(0)