NIGHT LIGHT C-7 7W

Item #: 398713

Cat #: 0379200

UPC: 030721037924

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WHL 0379200 NIGHT LIGHT C-7 7W

Overview

WHL 0379200 NIGHT LIGHT C-7 7W
Also known as: 030721037924, 0379200

Specifications

Color: White
Lumens: 35
Color Temperature: 2700 (Warm White)
Color: White
Color Temperature: 2700 (Warm White)
Lumens: 35

Customer Reviews

No reviews for this product
(0)