ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 398657

Cat #: H100X064H1T

UPC: 074983522590

Sign In or Register to view pricing and more.
The thermal transfer military grade heat-shrink label in white is single sided with a 3/8" (9.525mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .64" (16.3mm) high. The heat-shrink sleeve is designed to provide a clear, relia

Overview

The thermal transfer military grade heat-shrink label in white is single sided with a 3/8" (9.525mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .64" (16.3mm) high. The heat-shrink sleeve is designed to provide a clear, relia
Thermal Transfer, Heat Shrink Tubing, Mil Grade Polyolefin, 1 IN Wide x 0.64 IN High, White, 1000 Pieces 3-Inch Core labels offer crisp clear legends with superior legibility. Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Will meet MIL-M-81531, MIL-STD202F, and MIL-STD-883E when printed with RMH4BL or RHH4BL-S ribbons. Pre-cut flattened polyolefin is both thermal transfer and dot matrix printable and supplied roll mounted on plastic carrier. Shrink ratio 3:1
Also known as: 074983522590, H100X064H1T

Specifications

Type: Label
Color: White
Type: Label
Color: White

Customer Reviews

No reviews for this product
(0)