Compression Lug, Copper, 1-Hole

Item #: 398520

Cat #: LCBX350-12-6

UPC: 07498343766

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 350 kcmil, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 350 kcmil, 1/2" Stud Hole
Also known as: 07498343766, LCBX350-12-6

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Blue
Mounting: 1-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 350

Customer Reviews

No reviews for this product
(0)