Cable Tie, Releasable, 8.4L (213mm), Lig

Item #: 398354

Cat #: PRT2H-TL

UPC: 074983389230

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, light-heavy cross section, 8.4 (213mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® releasable tie, light-heavy cross section, 8.4 (213mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983389230, PRT2H-TL

Specifications

Color: Natural
Material: Nylon
Length: 8.400 in
Color: Natural
Length: 8.400 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)