Recp Dup 15A125V 2P3W Const Grade B&S IV

Item #: 398337

Cat #: 5262V

UPC: 032664704338

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon face, 5-15R, Duplex, Screw, Glass-filled nylon

Overview

Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Ivory, Brass, High-impact nylon face, 5-15R, Duplex, Screw, Glass-filled nylon
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664704338, 5262V

Specifications

Amps: 15
Type: Construction Grade, Duplex, Back and Side Wired
Color: Ivory
Volts AC: 125
Amps: 15
Color: Ivory
Type: Construction Grade, Duplex, Back and Side Wired
Volts AC: 125

Customer Reviews

No reviews for this product
(0)