Switch Tog 3Way 20A 120/277V B/Swire WH

Item #: 398269

Cat #: CSB320W

UPC: 032664559143

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Brass, Terminals: 0.031 in

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Brass, Terminals: 0.031 in
Commercial Grade - AC Quiet Switches Back & Side Wire. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Side wire and back wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Tri-combination slot/PhillipsRobertson head mounting and terminal screws ease installation with power screwdrivers.
Also known as: 032664559143, CSB320W

Specifications

Type: 3-Way
Amps: 20
Color: White
Mounting: Wall
Type: 3-Way
Color: White
Amps: 20
Mounting: Wall

Customer Reviews

No reviews for this product
(0)