Switch Tog 3Way 20A 120/277V B/Swire IV

Item #: 398264

Cat #: CSB320V

UPC: 032664559136

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Back and side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Back and side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in
Cooper Wiring Devices switches are designed and engineered of the finest materials to assure long term safety and reliability. These smooth acting, easy to install and attractively finished devices are available in a wide range of ratings and styles. Cooper's Industrial Specification Grade switches incorporate the most durable design elements in the industry. This complete line features superior engineering and performance as well as outstanding appearance and ease of installation. Made to provide the safest, most dependable wiring device performance available, Industrial Specification Grade toggle switches are horsepower rated for motor loads and also available in keyed. Cooper’s Commercial Specification Grade switches are designed to fill the need for high quality, moderately priced specification devices. Engineered to deliver safe, reliable performance in all types of commercial applications, Cooper Wiring Devices Commercial Specification Grade switches meet Federal Specification WS‑896. Cooper Wiring Devices’ Standard Grade switches are the industry’s finest toggle switches for use in residential and light commercial applications. Unique features such as longer, wider mounting straps, built‑in wire strippers and wire looping aids make these switches fast and easy to install.
Also known as: 032664559136, CSB320V

Specifications

Type: 3-Way
Color: Ivory
Type: 3-Way
Color: Ivory

Customer Reviews

No reviews for this product
(0)