20A Commercial Grade Duplex Receptacle, 5-20R, Brown

Item #: 398223

Cat #: BR20B

UPC: 032664750755

Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Brown, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Brown, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664750755, BR20B

Specifications

Color: Brown
Mounting: Flush
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Color: Brown
Amps: 20
Material: PVC
Mounting: Flush
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)