
Flood Light, MH, 400W
Item #: 3982
Cat #: FZH400PSQ
UPC: 019813178431
Documents & Guides
Flood Light, 400W MH, Trunnion Mount, SS Screws. Lamp Included.
Sign In or Register to view pricing and more.
Overview
Flood Light, 400W MH, Trunnion Mount, SS Screws. Lamp Included.
Also known as: 019813178431, FZH400PSQ
Specifications
Wattage: | 400 |
Material: | Bronze |
Mounting: | Trunnion |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Wattage: | 400 |
Mounting: | Trunnion |
Volts AC Range: | 120 - 277 |
Material: | Bronze |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)