Single-Gang Ground Bonding Pigtail, 12 AWG, 8" Incoming Lead

Item #: 398078

Cat #: 20068

UPC: 780321200685

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Single-Gang Pigtail, 12 AWG, Stranded Copper Incoming Lead Stripped 5/8 Inch and (1) Stranded Copper Conductor with Flanged Spade Terminal, Length: 8 Inch. Includes: GSH Ground Screw. Package of 20.

Overview

Insulated Single-Gang Pigtail, 12 AWG, Stranded Copper Incoming Lead Stripped 5/8 Inch and (1) Stranded Copper Conductor with Flanged Spade Terminal, Length: 8 Inch. Includes: GSH Ground Screw. Package of 20.
Labor and Time Savings! n UL Listed. Matched Flanged Spade and Ring Terminals ensure a safe, reliable ground connection. Meets the requirements of the 2011 National Electrical Code: Articles 110.14(A) and (B) and 250.8
Also known as: 780321200685, 20068, Dubs

Specifications

Material: Copper
Length: 8 in
Allowable Gauge Range: 12
Material: Copper
Allowable Gauge Range: 12
Length: 8 in

Customer Reviews

No reviews for this product
(0)