Tie Wire, 16 AWG, Steel, Black Annealed, 350' Roll

Item #: 398019

Cat #: TY16

UPC: 780321101500

Sign In or Register to view pricing and more.
Documents & Guides
Tie Wire, 16 AWG, Steel, Black Annealed, 350' Roll

Overview

Tie Wire, 16 AWG, Steel, Black Annealed, 350' Roll
Also known as: 780321101500, TY16

Specifications

Length: 350 ft
Color: Black
Material: Steel
Gauge: 16
Length: 350 ft
Material: Steel
Color: Black
Gauge: 16

Customer Reviews

No reviews for this product
(0)