UTP Patch Cord, Cat 6, 4', Blue

Item #: 397746

Cat #: UTPSP4BUY

UPC: 074983170692

Sign In or Register to view pricing and more.
UTP Patch Cord, 4', Category 6/Class E, Blue, Modular Plugs on Each End

Overview

UTP Patch Cord, 4', Category 6/Class E, Blue, Modular Plugs on Each End
The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 4 FT in length and blue.
Also known as: 074983170692, UTPSP4BUY

Specifications

Gauge: 24
Color: Blue
Material: Copper
Length: 4 ft
Gauge: 24
Material: Copper
Color: Blue
Length: 4 ft

Customer Reviews

No reviews for this product
(0)