Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Side Cut Pliers, Length: 8-11/16 Inch, Jaw Width: 1-3/16 Inch, Jaw Length: 1-7/16", Plastic Dipped Blue Handle
Overview
Side Cut Pliers, Length: 8-11/16 Inch, Jaw Width: 1-3/16 Inch, Jaw Length: 1-7/16", Plastic Dipped Blue Handle
Also known as: 092644700163, D201-8NE
Specifications
Type: | NO |
Color: | Dark Blue |
Material: | Steel |
Standards: | California Proposition 65 |
Type: | NO |
Material: | Steel |
Color: | Dark Blue |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)