SGL RCPT, IND GRD, 20A 250V, 6-20R, RED

Item #: 397506

Cat #: HBL5461R

UPC: 783585148786

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Red,Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Red,Single Pack
Also known as: 783585148786, HBL5461R

Specifications

Mounting: Screw
Color: Red
Amps: 20
Type: Single Receptacle
NEMA Configuration: 6-20R
Mounting: Screw
Amps: 20
NEMA Configuration: 6-20R
Color: Red
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)