Knockout Die, 1.362", 1" Conduit

Item #: 397390

Cat #: 53838

UPC: 092644538384

Sign In or Register to view pricing and more.
Documents & Guides
Knockout Die, Size: 1.362", 1" Conduit

Overview

Knockout Die, Size: 1.362", 1" Conduit
Also known as: 092644538384, 53838

Specifications

Material: Stainless Steel
Diameter: 1.362 in
Type: Knockout Die
Material: Stainless Steel
Type: Knockout Die
Diameter: 1.362 in

Customer Reviews

No reviews for this product
(0)