Knockout Punch, 1"

Item #: 397386

Cat #: 53837

UPC: 092644538377

Sign In or Register to view pricing and more.
Documents & Guides
Knockout Punch, 1" Conduit, Length: 1.362"

Overview

Knockout Punch, 1" Conduit, Length: 1.362"
Also known as: 092644538377, 53837

Specifications

Diameter: 1 in
Type: Knockout Punch
Diameter: 1 in
Type: Knockout Punch

Customer Reviews

No reviews for this product
(0)