31/64 In H S Drill Bit

Item #: 3973

Cat #: 53127

UPC: 092644531279

Sign In or Register to view pricing and more.
Kle 53127 Drill Bit Regular point High-speed 31/64"

Overview

Kle 53127 Drill Bit Regular point High-speed 31/64"
Klein Tools Regular-Point 118-degree High-Speed Drill Bits are suitable for general-purpose drilling appplications. High-speed bits, in particular, provide a reliable performance in a wide range of materials. They are offered in a variety of different bit sizes and flute lengths for multiple applications.
Also known as: 092644531279, 53127

Specifications

Type: Strut Strap
Material: Steel
Diameter: 2 in
Standards: California Proposition 65
Type: Strut Strap
Diameter: 2 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)