Weaved Flex Eye Pulling Grips 16" L

Item #: 397293

Cat #: KPM075

UPC: 092644474699

Sign In or Register to view pricing and more.
Weaved Flexible Eye Pulling Grips 16-Inch, .75-Inch to .99-Inch cable diameter (3/4 63/64-Inch or 19.05 25.00 mm)

Overview

Weaved Flexible Eye Pulling Grips 16-Inch, .75-Inch to .99-Inch cable diameter (3/4 63/64-Inch or 19.05 25.00 mm)
Also known as: 092644474699, KPM075

Specifications

Length: 16 in
Diameter Range: 0.750 - 0.990 in
Length: 16 in
Diameter Range: 0.750 - 0.990 in

Customer Reviews

No reviews for this product
(0)