Patch Panel, 24-Port, Metallic

Item #: 397193

Cat #: QPP24BL

UPC: 074983005017

Sign In or Register to view pricing and more.
QuickNet Patch Panel, 24-Port, 1 RU, Metallic, Black

Overview

QuickNet Patch Panel, 24-Port, 1 RU, Metallic, Black
The QuickNet Patch Panel accepts Pre-Terminated Cassettes and Patch Panel Adapters. These high-density patch panels conserve valuable rack space and mount to standard EIA 19" racks or 23" racks with optional extender brackets. The patch panel 24 port in 1 RU and black.
Also known as: 074983005017, QPP24BL

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Height: 1.730 in
Depth: 1.760 in
Number of Ports: 24
Mounting: Rack
Width: 19 in
Height: 1.730 in
Number of Ports: 24
Color: Black
Size: 1RMU
Depth: 1.760 in

Customer Reviews

No reviews for this product
(0)