LKG CONN, 2P3W, 20A 3PH 250V, B/W

Item #: 397118

Cat #: HBL7314GCB

UPC: 783585037523

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Female Connector Body, 20A 3-Phase Delta 250V AC, 3-Pole 4-WireGrounding, Non-NEMA, Screw Terminal, Black and White

Overview

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Female Connector Body, 20A 3-Phase Delta 250V AC, 3-Pole 4-WireGrounding, Non-NEMA, Screw Terminal, Black and White
Also known as: 783585037523, HBL7314GCB

Specifications

Material: Composite
Size: Standard
NEMA Configuration: Non-Nema
Amps: 20
Material: Composite
NEMA Configuration: Non-Nema
Size: Standard
Amps: 20

Customer Reviews

No reviews for this product
(0)