Type TC-ER Power Cable, 1/0 AWG, 3 Conductor, 600 Volts

Item #: 396666

Cat #: HW15410103

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type TC-ER Power Cable, 1/0 AWG, 3 Conductor, 600 Volts

Overview

Type TC-ER Power Cable, 1/0 AWG, 3 Conductor, 600 Volts
General purpose 600 volt power cable for use in primary power and feeder circuits in a broad range of commercial and industrial applications. Approved for installation indoors or outdoors, aerially, in conduits, ducts, cable trays or direct burial in circuits not exceeding 600 volts. May be used in NEC Class I and II, Division 2 hazardous locations. UL approved for use in continuous operation at 90°C in wet and dry locations, 105°C for emergency overload conditions, and 150°C for short circuit conditions.
Also known as: HW15410103

Specifications

Conductors: 3
Gauge: 1/0
Conductors: 3
Gauge: 1/0

Customer Reviews

No reviews for this product
(0)