Tray Cable, Type TC-ER, 500/4 with Ground, PVC Jacket

Item #: 396602

Cat #: A350004

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, 500/4 Stranded Copper with 2 AWG Ground, PVC Jacket

Overview

Tray Cable, Type TC-ER, 500/4 Stranded Copper with 2 AWG Ground, PVC Jacket
TC-ER cable refers to exposed run or ER-rated tray cable . TC-ER cables are out in the open instead of being buried underground where they are protected from wear and tear.
Also known as: A350004

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Shielding: Unshielded
Jacket: PVC
Color: Black
Conductors: 4
Material: Copper
Volts AC: 600
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)