
BUSS MIDGET FUSE INDICATING
Item #: 396398
Cat #: MIC-15
UPC: 051712726474
Documents & Guides
Eaton Bussmann series MIC fuse, 250V, 15A, 750 AIC, Non Indicating, Fast acting, Ferrule end X ferrule end, Fiber tube, Nickel-plated bronze endcap
Sign In or Register to view pricing and more.
Overview
Eaton Bussmann series MIC fuse, 250V, 15A, 750 AIC, Non Indicating, Fast acting, Ferrule end X ferrule end, Fiber tube, Nickel-plated bronze endcap
Bussmann offers an extensive line of Supplemental and Midget Fuses to meet your circuit protection needs. Supporting this offering is an equally broad offering of Compact Fuseholders, blocks, terminal blocks and disconnects.
Also known as: 051712726474, MIC-15
Specifications
Diameter: | 13/32 in |
Type: | Fast-Acting, Fast Acting, Indicating |
Length: | 1 1/2 in |
Amps: | 15 |
Volts AC: | 250 |
Mounting: | Cartridge |
Interrupt Rating AC: | 750 |
Interrupt Rating DC: | 750 |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Volts AC: | 250 |
Interrupt Rating AC: | 750 |
Type: | Fast-Acting, Fast Acting, Indicating |
Amps: | 15 |
Mounting: | Cartridge |
Interrupt Rating DC: | 750 |
Customer Reviews
No reviews for this product
(0)