320A 4T RL STUD

Item #: 395907

Cat #: U5740-X-K3L-K2L

UPC: 784572595200

Sign In or Register to view pricing and more.
Documents & Guides
MLB U5740-X-K3L-K2L 320A 4T RL STUD

Overview

MLB U5740-X-K3L-K2L 320A 4T RL STUD
Also known as: 784572595200, U5740-X-K3L-K2L

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 320
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)