200A 4T RL OU LOAD CENTER 53234

Item #: 395895

Cat #: UAP5024-XL-FMG

UPC: 784572532342

Sign In or Register to view pricing and more.
Documents & Guides
4 TERM RNGLS SML CLS PLT 12 BRANCH CKT ALUM PAINTED FLORIDA METER GROUP

Overview

4 TERM RNGLS SML CLS PLT 12 BRANCH CKT ALUM PAINTED FLORIDA METER GROUP
Also known as: 784572532342, UAP5024-XL-FMG

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Circuits: 24
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Jaws: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)