200A 4T RL OH

Item #: 395876

Cat #: U7021-DL-QG-KK

UPC: 784572495708

Sign In or Register to view pricing and more.
Documents & Guides
MLB U7021-DL-QG-KK 200A 4T RL OH

Overview

MLB U7021-DL-QG-KK 200A 4T RL OH
Also known as: 784572495708, U7021-DL-QG-KK

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)