200A 4T RL OU

Item #: 395836
Cat #: U5268-XTL-200
UPC: 784572475540
Sign In or Register to view pricing and more.

Overview

MLB U5268-XTL-200 200A 4T RL OU
Also known as: 784572475540, U5268-XTL-200

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)