Meter Main, 200A, 240VAC, 4 Jaw, 8/16, Horn Bypass, OH/UG Service

Item #: 395834

Cat #: U5168-XL-200-KK-AMS

UPC: 784572475366

Sign In or Register to view pricing and more.
Meter Main, 200 Amp, 240 Volt AC, 4 Jaw, 1-Phase, Main Breaker, 8 Space, 16 Circuit, Horn Bypass, OH/UG Service, Ringless, NEMA 3R, Twin Small Closing Plate, Connector Lugs

Overview

Meter Main, 200 Amp, 240 Volt AC, 4 Jaw, 1-Phase, Main Breaker, 8 Space, 16 Circuit, Horn Bypass, OH/UG Service, Ringless, NEMA 3R, Twin Small Closing Plate, Connector Lugs
Also known as: 784572475366, U5168-XL-200-KK-AMS

Specifications

Amps: 200
Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Spaces: 8
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Spaces: 8
Standards: California Proposition 65
Circuits: 16
Phase: 1
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)