Meter Main, 320A, 1PH, 240VAC, 4 Jaw, Lever Bypass, OH/UG Service

Item #: 395824

Cat #: U5059-X-2/200-K3L

UPC: 784572368910

Meter Main, 320 Amp, 2 x 200 Amp Main Breakers, 1-Phase, 240 Volt AC, 4 Jaw, Ringless, Lever Bypass, Side Wireway, OH/UG Service, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Main, 320 Amp, 2 x 200 Amp Main Breakers, 1-Phase, 240 Volt AC, 4 Jaw, Ringless, Lever Bypass, Side Wireway, OH/UG Service, NEMA 3R
As a market leader in electrical metering equipment, Milbank has set the standard for quality since 1927. Hundreds of configurations are available, including many sizes, knockout configurations, terminal configurations, bypass options, hubs, locks and connectors. Milbank has the socket you need with thousands of active products to meet your utility’s requirements.
Also known as: 784572368910, U5059-X-2/200-K3L

Specifications

Amps: 320, 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 240
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320, 200
Phase: 1
Volts AC: 240
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)