Meter Base, 200A, 600VAC, 7 Jaw, Ringless, OH/UG Service, Blank Hub, SS Hasp

Item #: 395795

Cat #: U9701-X-QG-HSP

UPC: 784572292772

Meter Base, 200 Amp, 7 Jaw, Ringless, 600 Volt AC, OH/UG Service, Lever Bypass, Hub Optional, 3-Phase, Stainless Steel Hasp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 200 Amp, 7 Jaw, Ringless, 600 Volt AC, OH/UG Service, Lever Bypass, Hub Optional, 3-Phase, Stainless Steel Hasp
Milbank offers hundreds of different types of single position, residential, self-contained meter sockets, approved in thousands of utilities across the U.S. and the world. 
Also known as: 784572292772, U9701-X-QG-HSP

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Type: Meter Base
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Type: Meter Base
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)