Milb U5137-o-100s 200a Dbl Rl Db Pe

Item #: 395792

Cat #: U5137-O-100S

UPC: 784572287624

Sign In or Register to view pricing and more.
Documents & Guides
MLB U5137-O-100S 200A DBL RL

Overview

MLB U5137-O-100S 200A DBL RL
Also known as: 784572287624, U5137-O-100S

Specifications

Amps: 200
Mounting: Pedestal
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Pedestal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)