Current Transformer, Mounting Rack, 400A, 50kA, 600V, 3PH, 4-Wire

Item #: 395766

Cat #: K4904

UPC: 784572255975

Current Transformer, Mounting Rack, 400 Amp, 50 kAIC, 600 Volt AC, 3-Phase, 4-Wire, Code K
Sign In or Register to view pricing and more.

No associated products found.

Overview

Current Transformer, Mounting Rack, 400 Amp, 50 kAIC, 600 Volt AC, 3-Phase, 4-Wire, Code K
Also known as: 784572255975, K4904

Specifications

Phase: 3
Amps: 400
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Volts AC: 600
Amps: 400
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)