Meter Base, 125A, 600VAC, 4 Jaw, Ringless, UG Service, Blank Hub

Item #: 395763

Cat #: U7487-XL-TG-KK

UPC: 784572250642

Meter Base, 125 Amp, 4 Jaw, Ringless, 600 Volt AC, Horn Bypass, UG Service, Blank Hub
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 125 Amp, 4 Jaw, Ringless, 600 Volt AC, Horn Bypass, UG Service, Blank Hub
Also known as: 784572250642, U7487-XL-TG-KK

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)