Current Transformer, Mounting Rack, 800A, 50kA, 600VAC, Surface

Item #: 395734

Cat #: K4729

UPC: 784572239401

Current Transformer, Mounting Rack, 800 Amp, 50 kAIC, 600 Volt AC, 1-Phase, Plated Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Current Transformer, Mounting Rack, 800 Amp, 50 kAIC, 600 Volt AC, 1-Phase, Plated Aluminum
Also known as: 784572239401, K4729

Specifications

Mounting: Surface
Phase: 1
Amps: 800
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Amps: 800
Standards: California Proposition 65
Phase: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)