![Meter Base, 200A, 600VAC, 4 Jaw, OH Service, 1PH, Ringless Meter Base, 200A, 600VAC, 4 Jaw, OH Service, 1PH, Ringless](https://rexel-cdn.com/products/image.jpg?i=DB4538B9-4C59-4208-8F67-11F18BBF983A&f=420)
Meter Base, 200A, 600VAC, 4 Jaw, OH Service, 1PH, Ringless
Item #: 395723
Cat #: U7021-RL-TG-HSP
UPC: 784572215719
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, Triplex Ground, OH Service, No Bypass, 1-Phase, Ringless, Lug Connectors, NEMA 3R
Overview
Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, Triplex Ground, OH Service, No Bypass, 1-Phase, Ringless, Lug Connectors, NEMA 3R
Also known as: 784572215719, U7021-RL-TG-HSP
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Jaws: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)