Meter Base, 20A, 13 Jaw, Ringless, 600VAC, No Bypass, Test Switch

Item #: 395706

Cat #: UC7445-RL

UPC: 784572144972

Meter Base, 20 Amp, 13 Jaw, Current Transformer, Rated, Ringless, 600 Volt AC, No Bypass, Test Switch Provision, 3-Phase, OH/UG Service, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 20 Amp, 13 Jaw, Current Transformer, Rated, Ringless, 600 Volt AC, No Bypass, Test Switch Provision, 3-Phase, OH/UG Service, NEMA 3R
Also known as: 784572144972, UC7445-RL

Specifications

Phase: 3
Mounting: Surface
Jaws: 13
Amps: 20
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 13
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Amps: 20
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)