125A 4T RL OU

Item #: 395694

Cat #: U7487-RL-QG-KK

UPC: 784572141162

Sign In or Register to view pricing and more.
MLB U7487-RL-QG-KK 125A 4T RL OU

Overview

MLB U7487-RL-QG-KK 125A 4T RL OU
Also known as: 784572141162, U7487-RL-QG-KK

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 125
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)