Occupancy Sensor, Dual Technology, Wall Mount, 180°, Ivory

Item #: 39568

Cat #: AD1277I1

UPC: 783585143675

Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, Dual Technology, Wall Mount, 180°, IvoryOccupancy Sensor, Dual Technology, Ultrasonic and PIR, Wall Mount, 180°, Ivory, up to 1000 sq ft

Overview

Occupancy Sensor, Dual Technology, Wall Mount, 180°, IvoryOccupancy Sensor, Dual Technology, Ultrasonic and PIR, Wall Mount, 180°, Ivory, up to 1000 sq ft
Also known as: 783585143675, AD1277I1

Specifications

Volts AC: 120, 277
Type: Ultrasonic, Passive Infrared (PIR), Sensor
Color: Ivory
Mounting: Wall
Angle: 180°
Volts AC: 120, 277
Color: Ivory
Angle: 180°
Type: Ultrasonic, Passive Infrared (PIR), Sensor
Mounting: Wall

Customer Reviews

No reviews for this product
(0)