N3R SCREW CVR GUTTER NK 10789

Item #: 395586

Cat #: 6624-GSC3R-NK

UPC: 784572107892

Sign In or Register to view pricing and more.
6x24x6 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock

Overview

6x24x6 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Also known as: 784572107892, 6624-GSC3R-NK

Specifications

Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 24 in
Width: 6 in
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)