Wireway, Type 1, Screw Cover, 4" x 4" x 24", Steel, Gray, No KOs

Item #: 395561

Cat #: 4424-GSC1-NK

UPC: 784572106413

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 2 Foot Length, G90 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Coating, NO KNOCKOUTS
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 2 Foot Length, G90 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Coating, NO KNOCKOUTS
Also known as: 784572106413, 4424-GSC1-NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 24 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)