Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 4", Painted, No KOs

Item #: 395550

Cat #: 12124-SC3R-NK

UPC: 784572101180

Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coating, No Knockouts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coating, No Knockouts
Also known as: 784572101180, 12124-SC3R-NK

Specifications

Depth: 4 in
Height: 12 in
Size: 12 x 12 x 4 in
Width: 12 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Size: 12 x 12 x 4 in
Mounting: Surface
Material: Steel
Height: 12 in
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)