
TAL 100W MH QT HPF GLASS LENS AND
Item #: 39538
Cat #: WPTGHH100QT
UPC: 019813174969
Documents & Guides
TALLPACK 100W MH QT HPF GLASS LENS AND LAMP BRONZE
Sign In or Register to view pricing and more.
No associated products found.
Overview
TALLPACK 100W MH QT HPF GLASS LENS AND LAMP BRONZE
Also known as: 019813174969, WPTGHH100QT
Specifications
Wattage: | 100 |
Material: | Bronze |
Color: | Bronze |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Wattage: | 100 |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Material: | Bronze |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)