30A Pin & Sleeve Plug DB30

Item #: 39521

Cat #: 89-38043

UPC: 784474040396

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 480 Volt 3-Phase, 10 Hp, Pin & Sleeve Plug, Industrial Grade, DB30 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Overview

30 Amp, 480 Volt 3-Phase, 10 Hp, Pin & Sleeve Plug, Industrial Grade, DB30 Series, NEMA 4X, IP66 + 67. Switch Rated (AC Only).
Inlet, Enclosure IP67, Wiring Capacity 14 To 8 AWG, Polarity 3 Pole, Ground, Horsepower Rating 10 HP At 480 V 3 Phase, Short Circuit Rating 100 KAMP, Application: Motors and Inductive Loads, Standard: UL, CSA, NOM, IEC, CE, NFPA 70E, Size:3.07 DIA X 3.82
Also known as: 784474040396, 89-38043

Specifications

Volts AC: 480
Amps: 30
Type: Plug
Volts AC: 480
Type: Plug
Amps: 30

Customer Reviews

No reviews for this product
(0)