TAL 70W MH QT HPF GLASS LENS AND L

Item #: 39510

Cat #: WPTGHH70QT

UPC: 019813174921

Documents & Guides
TALLPACK 70W MH QT HPF GLASS LENS AND LAMP BRONZE
Sign In or Register to view pricing and more.

Overview

TALLPACK 70W MH QT HPF GLASS LENS AND LAMP BRONZE
Also known as: 019813174921, WPTGHH70QT

Specifications

Wattage: 70
Volts AC: 120
Material: Bronze
Color: Bronze
Light Technology: HID
Wattage: 70
Material: Bronze
Light Technology: HID
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)