
Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 16 AWG, 5-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
Overview
SOOW Portable Cord, 16 AWG, 5-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
Also known as: B11605
Specifications
Conductors: | 5 |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Gauge: | 16 |
Jacket: | CPE |
Conductors: | 5 |
Color: | Black |
Gauge: | 16 |
Material: | Copper |
Volts AC: | 600 |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)